This item is Discontinued.

Brava Rbbr Fl Tile, Firebrick, 9-1/2 sq. ft. 10086563

Rbbr Fl Tile, Firebrick, 9-1/2 sq. ft. (Discontinued)

  • Mfr # 10086563
  • Zoro # G6670553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10086563
Zoro #
G6670553
UPC #
-
Country of Origin
United States

Dimensions

Size
9 1/2 sq ft
Manufacturers Warranty Length
10 yr Limited Warranty

Details

Item
Rubber Floor Tile
Color
Firebrick
Material
Rubber
Coverage Area
9 1/2 sq ft

Description

Rubber Floor Tile, Size 9 1/2 sq ft, Color Firebrick, Material Rubber, Coverage Area 9 1/2 sq ft, Manufacturers Warranty Length 10 yr Limited Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.