Butt Hinge, Steel, Flush Mounting, 1 7/16 in Leaf W x 3 1/2 in Leaf H, Satin Brass

  • Mfr # 55337

  • Zoro # G6671268


product price:  $12.89
/ea

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55337
Zoro #
G6671268
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Pin Dia.
0.5 in
Frame Leaf Length
3 1/2 in
Door Thickness
1-3/4 in
Frame Leaf Width
1 7/16 in
Door Leaf Length
3 1/2 in
Width
3 1/2 in
Height
3 1/2 in
Leaf Thickness
0.123 in
Frame Leaf Height
3 1/2 in
Overall Width
3 1/2 in
Frame Leaf Thickness
0.13 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
9/16 in

Details

Corners
Square
Finish
Satin Brass
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Flush
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Item
Butt Hinge
Standards
ANSI/BHMA 156.7
Pin Material
Steel
Holes
With
Hardware
Yes
Color
Gold
Ligature Resistant
No
Pin Type
Barrel
Bearing Type
Plain
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Brass, Clear Coated
Number of Holes per Leaf
3
Corner Type
Square
Mounting Style
Full Mortise
Range of Motion - Maximum
270 Degrees

Description

Butt Hinge, Steel, Satin Brass Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.