Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER003SD-20 / 460v

  • Zoro # G6672662


product price:  $3,813.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003SD-20 / 460v
Zoro #
G6672662
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
21 in
Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 19/32 in
Body Width
12 19/32 in
Body Depth
6 5/8 in
Body Length
21 in
Controller Cord Length
16 ft
Minimum Retracted Length
13 13/16 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Number of Speeds
2
Thermal Protection
Included
Reeving
1
Brake
Electromagnetic
Finish
Electrostatic Enamel
Clutch
Friction
Lubrication
Oil Bath
Amps @ Low Volts
1.8 A
Classification
H4
Hz
60
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
16 ft
Control
110V Push Button Control Pendant
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Maximum Lift Speed
36 fpm
Duty Classification
H4
Brake Type
DC Current
Body Finish
Enamel
Number of Load Chains
1
Minimum Lift Speed
6 fpm
Motor Horsepower
3/4 hp
Number of Reeves
1
Body Material
Aluminum
For Outdoor Use
Yes
Chain Grade
Grade 80
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
Yes
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
500 lb
Chain Finish
Nickel Plated
Resistance Properties
Corrosion Resistant, Wear Resistant
Headroom
13 13/16 in
Starts and Stops per Hour
120, 240
Current at Min. Voltage
3.6 A
Chain Material
Alloy Steel
Current at Max. Voltage
1.8 A
Controls
Push Button Pendant
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.