Butt Hinge, Steel, Flush Mounting, 1 7/16 in Leaf W x 3 1/2 in Leaf H, Bright Chrome

  • Mfr # 55327

  • Zoro # G6672799


product price:  $13.85
/ea

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55327
Zoro #
G6672799
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Pin Dia.
0.5 in
Frame Leaf Length
3 1/2 in
Door Thickness
1-3/4 in
Width
3 1/2 in
Height
3 1/2 in
Door Leaf Length
3 1/2 in
Leaf Thickness
0.123 in
Frame Leaf Width
1 7/16 in
Overall Width
3 1/2 in
Frame Leaf Height
3 1/2 in
Frame Leaf Thickness
0.13 in
Pin Diameter
9/16 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
Bright Chrome
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Flush
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Holes
With
Item
Butt Hinge
Pin Material
Steel
Standards
ANSI/BHMA 156.7
Hardware
Yes
Bearing Type
Plain
Pin Type
Barrel
Ligature Resistant
No
Color
Silver
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
Number of Holes per Leaf
3
Corner Type
Square
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Bright Chrome Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.