Automatic Hand Dryer, 8 sec Dry, 80, 110 to 120V AC, Aluminum, Gloss

  • Mfr # K-974P2

  • Zoro # G6675221


product price:  $689.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Fixed
Cover Material
Steel
Dryer Activation
Automatic
Dry Time
8 sec
Amps
3.3/10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-974P2
Zoro #
G6675221
UPC #
663034261085
Country of Origin
Multiple

Dimensions

Height
12 1/2 in
Width
9 5/16 in
Depth
4 in
Overall Height
12 1/2 in
Overall Width
9 1/4 in
Overall Depth
7 5/8 in

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Steel
Dryer Activation
Automatic
Color
Aluminum
Dry Time
8 sec
Amps
3.3/10
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
80
Mounting
Surface
Air Flow Rate
78 cfm
Watts
400/1200
Max. Air Temp.
140 Degrees F
Features
Antimicrobial Technology Inhibits the Growth of Bacteria, Mold and Fungus
Includes
Cover, Security Wrench
Standards
CE, Green Restaurants Certification, GSA, UL/CUL Listed
Finish
Gloss
Green Certification or Other Recognition
RoHS, Green Restaurant, LEED, WEEE, GreenSpec, TÜV-GS
Application
Washroom, Restroom
Product Type
Hand Dryer
Mount Type
Surface
Wattage
1,200 W
Includes HEPA Filter
No
Compatible with HEPA Filter
No
Current
10 A
Sound Level
56 dBA
Maximum Air Temperature
140 Degrees F
Nozzle Style
Fixed
Heat Setting Levels
High

Description

Hand Dryer, Dry Time 8 sec, Cover Material Steel, ADA Compliant No, Sound Level 56 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Gloss, Standards CE, Green Restaurants Certification, GSA, UL/CUL Listed, Includes Cover, Security Wrench, Air Flow Rate 78 cfm, Maximum Air Temperature 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.