Butt Hinge, Steel, Flush Mounting, 1 7/16 in Leaf W x 3 1/2 in Leaf H, Prime Coat
Mfr # 55315
Zoro # G6675599
product price:Â $8.15
/eaKey Features
Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Finish
Prime Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55315
Zoro #
G6675599
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.13 in
Door Leaf Width
3 1/2 in
Pin Dia.
0.5 in
Frame Leaf Length
3 1/2 in
Frame Leaf Width
1 7/16 in
Door Thickness
1-3/4 in
Leaf Thickness
0.123 in
Height
3 1/2 in
Width
3 1/2 in
Door Leaf Length
3 1/2 in
Frame Leaf Thickness
0.13 in
Overall Width
3 1/2 in
Frame Leaf Height
3 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
9/16 in
Description
Butt Hinge, Steel, Prime Coated Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications, For Low Frequency Doors, Where Doors are Beveled Edge on Hinge Side, Specify T4314 or T4714
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.