Flammable Safety Storage Cabinet, 12 gal, 0 Shelves, Steel, 43 in W x 18 in H x 18 in D, Blue

  • Mfr # 8913222

  • Zoro # G6677632


product price:  $2,495.24
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Storage Capacity
12 gal
Number of Shelves
0
Material
Steel
Exterior Height
18 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8913222
Zoro #
G6677632
UPC #
697841112537
Country of Origin
United States

Dimensions

Exterior Height
18 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
0
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Finish
Powder Coated
Door Type
Self-Closing
Number of Doors
2
Includes
Hazardous Warning Label, Polyethylene Spill Trays
Features
Fixed Shelves
Lock Type
Padlockable
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Corrosives
Other Standards
FM Approved, IFC, NFPA 1
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall, Welded
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 12 gal, Height 18 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 0, Color Blue, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.