Zoro Homepage
This item is Discontinued.
Zoro Select Threaded Rod, 2-1/2-4, 6 ft., Low Carbon Steel RODG22124

Threaded Rod, 2-1/2-4, 6 ft., Low Carbon Steel (Discontinued)

  • Mfr # RODG22124
  • Zoro # G6678594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODG22124
Zoro #
G6678594
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2-1/2-4
Overall Length
6 ft.

Details

Item
Threaded Rod
Material
Low Carbon Steel
Thread Type
ACME
Tensile Strength
74,000
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
SAE J429-11, ASME B1.5
Rockwell Hardness
B80 to 100 Hr.
Color
Plain

Description

Threaded Rod, Material Low Carbon Steel, Finish Plain, Thread Size 2-1/2-4, Overall Length 6 ft., Tensile Strength 74,000, Thread Direction Right Hand, Color Plain, Rockwell Hardness B80 to 100 Hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.