Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZH-250-150-YL-2
Zoro #
G6681367
UPC #
662820815174
Country of Origin
Unknown
Dimensions
Label Width
0.75"
Details
Color
Yellow
Item
Wire Marker, Wire Sleeve
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 257; ASTM D 2671C; ASTM D 570; ASTM D 635; ASTM D 638; ASTM D 792; ASTM D 2671; Halogen Free (DIN VDE 0472 part 815); MIL-STD-202; SAE-AS-81531
Description
Wire Marker, Wire Sleeve, Label Width 0.75 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.