Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF2-340FDS/GR/L
Zoro #
G6684203
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Sleeve Length
27-1/2"
Details
Item
Flame-Resistant Mock Turtleneck Shirt
Color
Green
Closure Type
Pullover
Standards
Navy FDS STD
Fabric Weight
6 oz
Number of Pockets
0
Description
Color Green, Fabric Weight 6 oz, Closure Type Pullover, Flame-Resistant Mock Turtleneck Shirt, Number of Pockets 0, Size L, Sleeve Length 27-1/2 In., Standards Navy FDS STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.