Truck Insert, Nylon, White, 20 Bushel
Mfr # G20-WWX-TIN
Zoro # G6684815
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Length
48 in
Overall Width
32 in
Material
Nylon
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G20-WWX-TIN
Zoro #
G6684815
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Length
48 in
Overall Width
32 in
Container Height
30 in
Overall LxWxH
48 in x 32 in x 30 in
Details
Material
Nylon
Color
White
Item
Nylon Basket Truck Insert
For Use With
Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Removable Liner Basket Trucks, Knock Down Basket Trucks, Heavy Duty Basket Trucks, Poly Trucks, Poly Liners and Frames
Cubic Foot Capacity
24.9 cu ft
Bushel Capacity
20.0 bu
Item - Basket Truck Accessories
Basket Truck Insert
Cubic Yard Capacity
0.9 cu yd
Color - Hoppers and Cube Trucks
White
Container Material - Hoppers and Cube Trucks
Nylon
Description
Item Basket Truck Insert, For Use With Heavy Duty Basket Trucks, Knock Down Basket Trucks, Permanent Liner Basket Trucks, Poly Liners and Frames, Poly Trucks, Removable Liner Basket Trucks, Split Compartment Carts, Towel Station Replacement Collection Carts, Bushel Capacity 20 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.9 cu yd, Overall Length 48 in, Overall Width 32 in, Overall Height 30 in, Container Height 30 in, Material Nylon, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.