This item is Discontinued.

Geovision Dome Camera, Fixed Focal, 3MP GV-MFD320

Dome Camera, Fixed Focal, 3MP (Discontinued)

  • Mfr # GV-MFD320
  • Zoro # G6685594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV-MFD320
Zoro #
G6685594
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
2-1/5
Length (In.)
4-1/5
Focal Length (mm)
2.54

Details

For Use With
Indoor or Outdoor Applications
Item
Dome Camera
Lens
Fixed Focal
Line Resolution
3 MP
Power Consumption
5.5 Watts
Illumination
No
Pixels
2048 (H) x 1536 (V)
Voltage
12V DC / PoE
Type
Mini Fixed
S/N Ratio (dB)
45
Display
Color
Exposure Conditions
Indoor
Power Supply
Included
Scanning
10/100 Ethernet
Day/Night Capable
Day/Night
Min. Light Level (Lux)
0.5 Lux at F/2.8
Mount
Ceiling, Surface, Wall

Description

Dome Camera, For Use With Indoor or Outdoor Applications, Pixels 2048 (H) x 1536 (V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.