Off White Cast Nylon 6 Rod Stock 5 ft. L, 3-1/2" Dia.

  • Mfr # 6MEC7

  • Zoro # G6686285


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Off White
Length
5 ft.
Tensile Strength (PSI)
12000
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6MEC7
Zoro #
G6686285
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 ft.
Diameter
3-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Length
5 ft
Nominal Size
3 1/2 in dia x 5 ft L
Plastic Diameter
3 1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Off White
Tensile Strength (PSI)
12000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
200 Degrees F
Type
Natural Grade
Standards
3-A Dairy, FDA, USDA
UV Resistant
No
Plastic Hardness
Rockwell M85
Friction Rating
Very Slippery
Wear Factor
Excellent
Temperature Range
32 Degrees to 200 Degrees F
Grade
Standard
Water Absorption Rating
Poor
Impact Strength
0.4 ft-lb/in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Shape
Rod
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength
12,000 psi
Maximum Temperature
248 Degrees F
Water Absorption
0.6 %
Machinability
20 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Shore Hardness
85 Shore D
Rockwell Hardness
85 HRM
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Flexural Modulus
330,000 psi
Static-Resistant
Not Static-Resistant
Dielectric Strength
600 V/mil
Light Transmission
75 %
Scratch-Resistant
Scratch-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m

Description

Nylon Rod, Nylon 6, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.