Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8510
Zoro #
G6686723
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M12-1.25
Tap Dimension Type
Metric
Thread Length
22.00mm
Shank Dia.
9.30mm
Overall Length
100.00mm
Pitch Diameter Limit
D11
Tap Size
M12
Details
Item
Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI, DIN
List Number
8510
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 100.00mm, High Speed Steel, TiCN, Right Hand, Thread Length 22.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.