This item is Discontinued.

Zoro Select White Acetal Copolymer Rod Stock 8 ft. L, 2-3/8" Dia. GRA2010131

White Acetal Copolymer Rod Stock 8 ft. L, 2-3/8" Dia. (Discontinued)

  • Mfr # GRA2010131
  • Zoro # G6687545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRA2010131
Zoro #
G6687545
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2-3/8"
Length
8 ft.
Diameter Tolerance
+0.015/-0.000"
Length Tolerance
+0.060/-0.000"

Details

Material
Acetal Copolymer
Type
General Purpose
Color
White
Tensile Strength (PSI)
9500
Item
Rod Stock
Max. Temp. (F)
180
Min. Temp. (F)
32

Description

Rod Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.