1" x 27/32" Green Wire Marking Sleeves, PS-500-2-GR-2

  • Mfr # PS-500-2-GR-2

  • Zoro # G6687667


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
None
Color
Green
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-500-2-GR-2
Zoro #
G6687667
UPC #
662820992172
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
1 in
Max. Wire Size
0.45 in
Min. Wire Size
0.187 in
Height
27/32 in
Width
1 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
None
Color
Green
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
Max. Lines of Print
Varies
Labels per Roll
1,000
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
For Use With
Thermal Transfer Printers
Shrink Ratio
3:1
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Recommended Ribbon
IP-R6600, R6600
Maximum Wire Gauge
1 AWG
Material Properties
Heat-Shrinkable
Label Finish
Matte
Double-Sided Printable
No
Labels per Row
2
Label Attachment Style
Heat Shrink
Material Series
B-342
Compatible Mfr Part Number
IP-R6600, R6600
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Minimum Wire Gauge
8 AWG
Label Color
Green
Product Type
Sleeve Label
Maximum Service Temperature
275 Degrees F
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Non-Adhesive
Number of Labels Included
1,000

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 1 in, Label Width 1/2 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.45 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.