Zoro Homepage
This item is Discontinued.
Panduit Ground Rod Clamp, Cast Bronze, PK250 GRC2-58-TL

Ground Rod Clamp, Cast Bronze, PK250 (Discontinued)

  • Mfr # GRC2-58-TL
  • Zoro # G6688823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC2-58-TL
Zoro #
G6688823
UPC #
007498364691
Country of Origin
India

Dimensions

Conductor Size
10 Solid to 2 Stranded
Rod Dia.
5/8"

Details

Item
Ground Rod Clamp
Standards
UL 467, Direct Burial
Material - Grounding Connector
Cast Bronze
Description/Special Features
Direct Burial
Material of Construction
Cast Bronze

Description

Ground Rod Clamp, Description/Special Features Direct Burial, Standards UL 467, Direct Burial, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.