Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER003HD-15 / 460v

  • Zoro # G6689085


product price:  $5,393.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003HD-15 / 460v
Zoro #
G6689085
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
12 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
6 5/8 in
Housing Length
21 in
Body Depth
6 5/8 in
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr
Body Width
12 19/32 in
Body Length
21 in
Maximum Lifting Length
15 ft
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53/9 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Trolley Configuration
Hook Mounted
Reeving
1
Clutch
Friction
Brake
Electromagnetic
Number of Speeds
2
Control
110V Push Button Control Pendant
Thermal Protection
Included
Hz
60
Classification
H4
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Amps @ Low Volts
2.7 A
Lubrication
Oil Bath
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Current at Max. Voltage
2.7 A
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Starts and Stops per Hour
120, 240
Chain Grade
Grade 80
Body Finish
Enamel
Pendant IP Rating
IP65
Number of Load Chains
1
Minimum Lift Speed
9 fpm
Mount Type
Hook Mounted - No Trolley
Headroom
13 13/16 in
Duty Classification
H4
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Programmable
Programmable by VFD
Includes Brake
Brake Included
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
For Outdoor Use
Yes
Current at Min. Voltage
5.1 A
Maximum Lifting Capacity
500 lb
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Motor Horsepower
1 1/4 hp
Body Material
Aluminum
Maximum Lift Speed
53 fpm
Brake Type
DC Current
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.