Black Cast Nylon 6 Rod Stock 5 ft. L, 3-1/4" Dia.

  • Mfr # 6MDN5

  • Zoro # G6690345


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Black
Length
5 ft.
Diameter
3-1/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6MDN5
Zoro #
G6690345
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
3-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
3 1/4 in
Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3 1/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Black
Tensile Strength (PSI)
12000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
200 Degrees F
Type
Molybdenum Disulphide Filled
Wear Factor
Excellent
Grade
MDS-Filled
Tensile Strength Rating
Excellent
Water Absorption
0.6 %
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Plastic Clarity
Opaque
Tensile Strength
12,000 psi
Maximum Temperature
200 Degrees F
Temperature Range
32 Degrees to 200 Degrees F
Shape
Rod
Impact Strength
0.5 ft-lb/in
Impact Strength Rating
Poor
Minimum Temperature
32 Degrees F
Plastic Hardness
Rockwell M80
UV Resistant
No
Water Absorption Rating
Poor
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Filler Material
MDS
Rockwell Hardness
80 HRM
Fabrication
Extruded
Weight
20.66 lb

Description

Nylon Rod, Nylon 6, Grade MDS-Filled, Plastic Length 5 ft, Plastic Diameter 3 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.