Write On Red Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-RD-S-2

  • Mfr # PS-094-2-RD-S-2

  • Zoro # G6691176


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
Red ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-094-2-RD-S-2
Zoro #
G6691176
UPC #
662820988861
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 in
Core Diameter
3 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.22 in

Details

Item
Precut Label Roll
Legend
Write On
Color
Red ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Labels per Roll
1,000
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Material Properties
Heat-Shrinkable
Label Attachment Style
Heat Shrink Sleeve
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Recommended Ribbon
IP-R6700-WT, R6700-WT
Double-Sided Printable
No
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Labels per Row
2
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
16 AWG
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
Material Series
B-342
Maximum Wire Gauge
8 AWG
Label Media Format
Precut Roll
Label Color
Red

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Red, Label Finish Matte, Label Height 1 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.08 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.