This item is Discontinued.

Panduit Pipe Clamp, Cast Bronze, PK10 GPC4-4-1-X

Pipe Clamp, Cast Bronze, PK10 (Discontinued)

  • Mfr # GPC4-4-1-X
  • Zoro # G6694414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC4-4-1-X
Zoro #
G6694414
UPC #
007498391938
Country of Origin
United States

Dimensions

Conductor Size
8 Solid to 4 Stranded

Details

Item
Pipe Clamp
Type
Conduit Hub
Standards
UL 467
Material - Grounding Connector
Cast Bronze
Material of Construction
Cast Bronze
Description/Special Features
EMT and Rigid Conduit 1 in, Iron Pipe 2 1/2 to 4 in

Description

Pipe Clamp, Description/Special Features EMT and Rigid Conduit 1 in, Iron Pipe 2 1/2 to 4 in, Standards UL 467, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.