Clean Room Chair Ergonomic Chair, No Arms, 17-1/2" to 22-3/4" Height, Vinyl, Black

  • Mfr # BR-NCR-PDHCH-CR-T1-A0-RG-BLK

  • Zoro # G6695287


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
17-1/2" to 22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-PDHCH-CR-T1-A0-RG-BLK
Zoro #
G6695287
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-1/2" to 22-3/4"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Height - Minimum
17 1/2 in
Seat Height - Maximum
22 3/4 in
For Workbench Height
29 to 31 in
Seat Thickness
1 1/2 in

Details

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Non-Marring Glides
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Series
Class 100
Frame Material
Cast Aluminum
Weight Capacity
300 lb
Standards
ANSI/BIFMA, CAL 117
Number of Casters
0
Seat Tilt Backward
3 Degrees
Foot Support
No
Back Tilt Backward
13.5 Degrees
Seat Tilt Forward
8 Degrees
Number of Glides
5
Back Tilt Forward
10.5 Degrees
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Chair
Style
Clean Room Desk Chair
Chair Weight
32 lb
ESD-Safe
Not ESD Safe
Includes Arms
Armless

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-1/2 in to 22-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.