Clean Room Chair Ergonomic Chair, Adjustable Arms, 17-1/2" to 22-3/4" Height, Vinyl, Black

  • Mfr # BR-NCR-PDHCH-CR-T0-A1-CC-BLK

  • Zoro # G6695311


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
17-1/2" to 22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-NCR-PDHCH-CR-T0-A1-CC-BLK
Zoro #
G6695311
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-1/2" to 22-3/4"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
For Workbench Height
29 to 31 in
Seat Height - Maximum
22 3/4 in
Seat Height - Minimum
17 1/2 in
Seat Thickness
1 1/2 in

Details

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Rolling
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Frame Material
Cast Aluminum
Series
Class 100
Weight Capacity
300 lb
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Number of Casters
5
Number of Glides
0
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
Style
Clean Room Desk Chair
ESD-Safe
Not ESD Safe
Arm Adjustment
3 1/2 in
Arm Type
Adjustable
Chair Weight
41 lb
Includes Arms
Arms Included

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-1/2 in to 22-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products