Clean Room Chair Ergonomic Chair, No Arms, 20-1/4" to 28" Height, Vinyl, Black

  • Mfr # BR-NCR-PMBCH-CR-T1-A0-CF-CC-BLK

  • Zoro # G6695418


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
20-1/4" to 28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-PMBCH-CR-T1-A0-CF-CC-BLK
Zoro #
G6695418
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/4" to 28"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Height - Maximum
28 in
Seat Height - Minimum
20 1/4 in
For Workbench Height
32 to 36 in
Seat Thickness
1 1/2 in

Details

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Rolling
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Frame Material
Cast Aluminum
Series
Class 100
Weight Capacity
300 lb
Seat Tilt Forward
8 Degrees
Back Tilt Forward
10.5 Degrees
Seat Tilt Backward
3 Degrees
Number of Glides
0
Number of Casters
5
Foot Support
Yes
Back Tilt Backward
13.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
ESD-Safe
Not ESD Safe
Chair Weight
35 lb
Includes Arms
Armless

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 20-1/4 in to 28 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products