Clean Room Chair Ergonomic Chair, Adjustable Arms, 19" to 24" Height, Polyurethane, Vinyl, Black

  • Mfr # BR-NCR-VDHCH-CR-T1-A1-CC-8540

  • Zoro # G6695941


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Black
Seat Height Range
19" to 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VDHCH-CR-T1-A1-CC-8540
Zoro #
G6695941
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Minimum
19 in
Seat Thickness
2 1/2 in
For Workbench Height
29 to 31 in
Seat Height - Maximum
24 in

Details

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane, Vinyl
Seat Color
Black
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Polyurethane
Weight Capacity
300 lb
Series
Class 100
Frame Material
Cast Aluminum
Seat Tilt Backward
3 Degrees
Number of Casters
5
Standards
ANSI/BIFMA, CAL 117
Foot Support
No
Back Tilt Forward
10.5 Degrees
Number of Glides
0
Seat Tilt Forward
8 Degrees
Back Tilt Backward
13.5 Degrees
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Chair
Style
Clean Room Desk Chair
Cushion Material
Polyurethane
ESD-Safe
Not ESD Safe
Arm Adjustment
3 1/2 in
Arm Type
Adjustable
Chair Weight
42 lb
Includes Arms
Arms Included

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19 in to 24 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products