Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G6696821


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W04713
Zoro #
G6696821
UPC #
046118810421
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Shank Material
Nylon
Conductive
No
Footwear Sole Pattern
Mini Lug
Completely Non Metallic
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Static Dissipative
No
Footwear Shank Type
Nylon
Insulated
No
Liner Material
Mesh, Polyester
Last Number or Name
M711
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Removable Insole
Yes
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.67
Non Metallic Upper
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Insole System
Removable Full Cushion Dual Density EVA
Standards
ASTM F2413-18
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
W04713
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.42
Construction
Cemented
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.67
Slip-Resistance Value - Mark II - Dry
0.67
Insole Technology
Dual Density, Full Cushioned, Removable
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
PK Mesh
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.