This item is Discontinued.

Peerless Industries TV Wall Mount, Articulating, 37in to 75in SAL770

TV Wall Mount, Articulating, 37in to 75in (Discontinued)

  • Mfr # SAL770
  • Zoro # G6702613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAL770
Zoro #
G6702613
UPC #
735029303145
Country of Origin
United States

Dimensions

Mounting Dia. (In.)
600x400
Overall Width (In.)
25-31/64
Overall Depth (In.)
2-15/16
Overall Height (In.)
18-3/8

Details

Item
TV Wall Mount
Type
Articulating
Color
Black
Construction
Steel
Max. Extension
21-7/16"
Tilting Angle (Deg.)
15, -15
Swivel Angle (Deg.)
90, -90
For Use With
37 to 75 in LCD, Plasma, LED
Finish
Black
Load Capacity (Lb.)
105
Mounting
Wall/Double Stud
Pitch (Deg.)
5, -5
Features
Tilt
Includes
All Hardware
Standards
VESA, UL

Description

TV Wall Mount, Color Black, Finish Black, Features Tilt, Includes All Hardware, Standards VESA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.