Ergonomic Chair Ergonomic Chair, Adjustable Arms, 17-3/4" to 23" Height, Vinyl, Black

  • Mfr # BR-HPDHCH-CR-T1-A1-CC-BLK

  • Zoro # G6705419


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Ergonomic Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
17-3/4" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-HPDHCH-CR-T1-A1-CC-BLK
Zoro #
G6705419
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-3/4" to 23"
Seat Width
18 in
Seat Depth
17 in
Back Height
12 in
Back Width
16 1/2 in
Seat Height - Maximum
23 in
For Workbench Height
29 to 31 in
Seat Height - Minimum
17 3/4 in
Seat Thickness
1 1/2 in

Details

Office Chair Style
Ergonomic Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Rolling
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Series
Newport
Frame Material
Cast Aluminum
Number of Glides
0
Foot Support
No
Seat Tilt Forward
8 Degrees
Back Tilt Backward
13.5 Degrees
Number of Casters
5
Back Tilt Forward
10.5 Degrees
Seat Tilt Backward
3 Degrees
Standards
ANSI/BIFMA, CAL 117
Assembly
No
Product Type
Ergonomic Chair
Style
Ergonomic Chair
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included
ESD-Safe
Not ESD Safe
Arm Type
Adjustable
Chair Weight
42 lb

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-3/4 in to 23 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.