Coverall. Respirator Fit Hood. Elastic Wrists and Ankles. Double Storm Flap. Gray. 4X

  • Mfr # TF145TGY4X000600

  • Zoro # G6706804


product price:  $399.99
/pk 6, $66.67/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF145TGY4X000600
Zoro #
G6706804
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Chest Size
54 3/4 in to 58 1/4 in
Thickness
7 mil
Fits Waist Size
54 3/4 in to 58 1/4 in
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Maximum
58 1/4 in
Chest Size - Minimum
54-3/4 in

Details

Item
Coveralls
Color
Gray
Material
Tychem(R) 6000
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.5 oz
Inseam
34 in
Series
Tychem 6000
Hazard Protection Type
Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Grays
Level of Protection
Liquid Tight
Features
Three-Piece Hood Design
Gas Tight
No
Includes Thumb Loops
No
Includes Boot Covers
No
Liquid Tight
Yes
Attached Hood
Yes
Closure Features
Storm Flap
Material Performance
Light Duty
Anti-Static
No
Packaging
Bulk
Garment Style
Coverall
Hood Style
Respirator Fit
Spray Tight
Yes
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Material Weight
3.5 oz/sq yd
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Brand and Series
Dupont Tychem(R) 6000
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.