Desk Chair Modern Mesh Chair, C1, AA, Casters, Adjustable Arms, 18-1/2" to 21-1/2" Height, Mesh, Black

  • Mfr # BR-MOD-MDHCH-RG-C1-A1-RC

  • Zoro # G6707683


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18-1/2" to 21-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-MOD-MDHCH-RG-C1-A1-RC
Zoro #
G6707683
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2" to 21-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Rolling
Color
Black
Item
Modern Mesh Chair,C1,AA,Casters
Material
Fabric Mesh
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass
Style
Desk Chair

Description

Modern Mesh Chair,C1,AA,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products