This item is Discontinued.

Eagle Group Wire Shelving Unit, Add-On, 600 lb., Chrome A3-63-3672C

Wire Shelving Unit, Add-On, 600 lb., Chrome (Discontinued)

  • Mfr # A3-63-3672C
  • Zoro # G6710986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3-63-3672C
Zoro #
G6710986
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
36"
Height
63"
Overall Height
63"
Overall Depth
36"
Overall Width
72"

Details

Item
Wire Shelving Unit
Number of Shelves
3
Color
Silver
Standards
NSF
Wire Shelving Finish
Chrome Plated
Shelf Capacity
600 lb.
Wire Shelving Type
Add-On
Includes
(2) Posts, (3) Shelves, (6) S-Hooks, and Hardware
No. of Shelves
3
Wire Shelving Material
Steel
Shelf Adjustments
1"

Description

Wire Shelving Unit, Silver Color, Includes (2) Posts, (3) Shelves, (6) S-Hooks, and Hardware, Overall Depth 36 in, Overall Height 63 in, Overall Width 72 in, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.