3/32" Comm. Grade Buna-N Rubber Roll, 36"x66 ft., Black, 40A

  • Mfr # BULK-RS-H40-869

  • Zoro # G6713341


product price:  $791.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40-869
Zoro #
G6713341
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
66 ft
Thickness
3/32"
Length
66 ft.
Width
36"
Overall Width
36 in
Overall Thickness
0.09375 in
Overall Length
66 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 407
Grade
Standard
Application
Oil Resistant
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Compression Set
33 %
Weather Resistance
Fair
Density
1.5 g/cc
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.013 in
Water Resistance
Good
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Shape
Roll
Tear Strength
20 N/mm
Texture
Smooth

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 66 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.