This item is Discontinued.

Drifire Flame Resistant Crewneck Shirt, Black, 2XL DF2-245LS/BK/2XL

Flame Resistant Crewneck Shirt, Black, 2XL (Discontinued)

  • Mfr # DF2-245LS/BK/2XL
  • Zoro # G6713436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2-245LS/BK/2XL
Zoro #
G6713436
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Sleeve Length
32-7/8"

Details

Item
Flame-Resistant Crewneck Shirt
Color
Black
Closure Type
Pullover
Fabric Weight
8 3/4 oz
Number of Pockets
0

Description

Color Black, Fabric Weight 8 3/4 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 0, Size 2XL, Sleeve Length 32-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.