Clean Room Chair Vin Desk Chair, Med, Bk, Cast, Blu, CL100, No Arms, 18" to 23" Height, Vinyl

  • Mfr # BR-NCR-VDHCH-MB-CR-T0-A0-CC-8546

  • Zoro # G6714692


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
18" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VDHCH-MB-CR-T0-A0-CC-8546
Zoro #
G6714692
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Color
Colonial Blue
Item
Vin Desk Chair,Med,Bk,Cast,Blu,CL100
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Series
Class 100
Frame Material
Cast Aluminum
Style
Clean Room Desk Chair

Description

Vin Desk Chair,Med,Bk,Cast,Blu,CL100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products