Ribbon, 3-17/64" W, 984 ft. L, Black

  • Mfr # IP-R6202

  • Zoro # G6718573


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BRADY IP
Ink Color
Black
Width
3-17/64"
Length
984 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IP-R6202
Zoro #
G6718573
UPC #
662820660439
Country of Origin
United States

Dimensions

Width
3-17/64"
Length
984 ft.
Ribbon Width
3 1/4 in
Ribbon Length
984 ft
Core Diameter
1 in

Details

Color
Black
Printer Series Compatibility
BRADY IP
Item
Ribbon
Ink Color
Black
For Use With
Brady IP(TM) Printers
Standards
CSA Approved, UL Recognized
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Ribbon Formulation
Resin
Ribbon Series
R6200
Compatible Mfr Part Number
i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456
Ribbon Format
Ribbon on Printer Specific Core
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Black

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 489N97, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series, Ribbon Color Black, Ribbon Format Printer-Specific Cartridge, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.