2ISCC112-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC112-100SKW

  • Zoro # G6720533


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 in x 1-1/8 in
Material - Couplings
Stainless Steel
Outside Dia.
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ISCC112-100SKW
Zoro #
G6720533
UPC #
044861965962
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/8 in
Outside Dia.
2 3/16 in
Overall Length
3 1/8 in
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Clearance Dia. (In.)
2-3/16
Clearance Dia.
2.188 in
Keyway Width
1/4 in
Keyway Width (In.)
1/4
Bore Diameter 2
1 in
Keyway Width 1
1/4 in
Clearance Diameter
2.19 in
Keyway Width 2
1/4 in
Keyway Depth 2
1/8 in
Bore Diameter 1
1 1/8 in
Screw Thread Size
1/4"-28
Minimum Bore Diameter
1 in
Coupling Outside Diameter
1 7/8 in
Maximum Bore Diameter
1 1/8 in
Keyway Depth 1
1/8 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Material
Stainless Steel
Type
One Piece Clamp Type, with Keyway
Max. Torque
1,330 in-lb
Max. Torque (In.-Lbs.)
1330
Max. RPM
4,000 RPM
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
(8) Socket Capscrews, Can Be Installed Without Disassembling any Machinery or Components
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Stainless Steel
Screw Material Grade
304
Included Screws
(4) Hex Socket Cap Screws
Coupling Material
Stainless Steel
Coupling Material Finish
Plain
Maximum Speed
4,000 RPM
Maximum Torque
1,330 in-lb
Zero Backlash
Yes
Screw Material Finish
Plain
Number of Locking Screws
4
Coupling Material Grade
303
Bore Type
Round Keyed
Coupling Construction
Two-Piece
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.19 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb, Overall Length 3 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.