This item is Discontinued.

Speakman Manual 6" Mount, 2 Hole Bathroom Faucet, Brushed Nickel SB-1711-BN

Manual 6" Mount, 2 Hole Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # SB-1711-BN
  • Zoro # G6721312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-1711-BN
Zoro #
G6721312
UPC #
671252099236
Country of Origin
China

Dimensions

Connection Size
1/2"
Spout Length
6 1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6"
Number of Holes
2
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.5 gpm
Body Material
Brass
Faucet Finish
Brushed Nickel
Item
Bathroom Faucet
Includes
Mounting Hardware
Commercial / Residential
Residential
Valve Type
Ceramic Disc
Connection
1/2"
Green Certification or Other Recognition
WaterSense Approved
Residential / Commercial
Residential
Faucet Spout
Standard
ADA Compliance
Yes
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Type
Centerset
Material of Construction
Brass
Outlet Type
1/2"

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.