
Mounting Base, 1200 lb., Steel
Mfr # OZSOC1
Zoro # G6721355
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Socket Base
Capacity (Lb.)
1,200 lb
Capacity
1200 lb
Overall Height
14.76 in
Includes
Mounting Pattern Template
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZSOC1
Zoro #
G6721355
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14.76 in
For Mast Diameter
3.62 in
Mount Hole Diameter
0.67 in
Overall Width
16 in
Overall Width (In.)
16 in
Details
Item
Mounting Base
Mounting Type
Socket Base
Capacity (Lb.)
1,200 lb
Capacity
1200 lb
Includes
Mounting Pattern Template
Color
Yellow
For Use With
Mfr. No. OZ1200DAV
Finish
Yellow Powder Coat
Material
Steel
Compatible with Manufacturer Part Number
OZ1200DAV, OZ1200DAV-ACW, OZ1200DAV-DCW
Base Type
Socket
Maximum Load Capacity
1,200 lb
Description
Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.67 in, Overall Height 13.63 in, Overall Width 16 in, Overall Depth Not Applicable, Base Type Socket, For Mast Diameter 3.62 in, For Maximum Span Not Applicable, Compatible with Grainger Part Number 48RD46, 48RD47, 49P538, Compatible with Manufacturer Part Number OZ1200DAV, OZ1200DAV-ACW, OZ1200DAV-DCW, Color Yellow, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.