Clean Room Chair Vin Med Ben Chair, Med, Bk, Blk, CL100, No Arms, 22" to 29" Height, Vinyl, Black

  • Mfr # BR-NCR-VMBCH-MB-CR-T0-A0-NF-RG-8540

  • Zoro # G6722103


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
22" to 29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-NCR-VMBCH-MB-CR-T0-A0-NF-RG-8540
Zoro #
G6722103
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Clean Room Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Black
Item
Vin Med Ben Chair,Med,Bk,Blk,CL100
Material
Vinyl, Polyurethane Foam
Frame Material
Cast Aluminum
Weight Capacity
300 lb.
Series
Class 100
Style
Clean Room Desk Chair

Description

Vin Med Ben Chair,Med,Bk,Blk,CL100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products