Cart Cover, 60x18x63, Blue, Nylon
Mfr # CVC-54-1860-PB
Zoro # G6725826
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Overall Length
60 in
Overall Width
18 in
Material
Coated Nylon
Color
Light Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CVC-54-1860-PB
Zoro #
G6725826
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Length
60 in
Overall Width
18 in
Overall LxWxH
60 in x 18 in x 54 in
Details
Material
Coated Nylon
Color
Light Blue
Item
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
For Use With
Any Standard Eagle Cart
Closure
Hook-and-Loop
Includes
Hook-and-Loop
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Utility Cart Cover, Load Capacity Not Applicable, Material Nylon, Color Blue, Includes Not Applicable, For Use With Mfr. Model Number Any Standard Eagle Cart, Overall Depth 18 in, Overall Width 18 in, Overall Height 54 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.