Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow

  • Mfr # EE2803NTX20

  • Zoro # G6732695


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE2803NTX20
Zoro #
G6732695
UPC #
697886127923
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
3 in
Eye Length
11 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
8,800 lb
Choker Hitch Capacity
7,040 lb
Color
Yellow
Basket Hitch Capacity
17,600 lb
End Type
Twisted Eye
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Includes
Web Sling Safety Bulletin Rev 3 11
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Yarn Coating
Latex
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Visual Indicators
None
Resistance Properties
Abrasion-Resistant
Reinforcement Properties
Abrasion-Resistant Treatment
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 8,800 lb, Choker Hitch Capacity 7,040 lb, Basket Hitch Capacity 17,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.