Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, Articulating, 32in to 50in SAL746

TV Wall Mount, Articulating, 32in to 50in (Discontinued)

  • Mfr # SAL746
  • Zoro # G6735976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAL746
Zoro #
G6735976
UPC #
735029303138
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
400x400
Overall Depth (In.)
2-19/32
Overall Width (In.)
18-3/8
Overall Height (In.)
18-3/8

Details

Item
TV Wall Mount
Type
Articulating
Color
Black
Construction
Steel
Max. Extension
14-23/32"
Tilting Angle (Deg.)
15, -15
Swivel Angle (Deg.)
90, -90
For Use With
32 to 50 in LCD, Plasma, LED
Finish
Black
Load Capacity (Lb.)
70
Mounting
Wall/Single Stud
Features
Tilt
Standards
VESA, UL
Pitch (Deg.)
5, -5
Includes
All Hardware

Description

TV Wall Mount, Color Black, Finish Black, Features Tilt, Includes All Hardware, Standards VESA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.