Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3025454CT
Zoro #
G6739686
UPC #
082472302547
Country of Origin
China
Dimensions
Max. Cutting Depth
1 7/8 in
Thread Size
5/8-18
Shank Size
1/2 in Hex
Saw Dia.
3 3/8 in
Pilot Drill Size
1/4 in dia x 3 1/4 inL
Details
Primary Saw Application
Specialty
Tooth Material
Carbide Tipped
Application
Stainless Steel and Metal
Arbor Design
Not Included
Teeth per Inch
3
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. 1779810
Impact Rated
No
Replacement Arbor No.
Mfr. No. 1779772
Description
Hole Saw, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 3/8 in, Teeth per Inch 3, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 inL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.