2" x 1-1/16" Yellow Wire Marking Sleeves, 3FR-750-2-YL

  • Mfr # 3FR-750-2-YL

  • Zoro # G6741515


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3FR-750-2-YL
Zoro #
G6741515
UPC #
662820917922
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
2 in
Height
1-1/16 in
Width
2 in
Min. Wire Size
0.333 in
Max. Wire Size
0.95 in
Maximum Wire Diameter
0.22 in
Core Diameter
3 in
Minimum Wire Diameter
0.13 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
Max. Lines of Print
Varies
For Use With
Thermal Transfer Printers
Labels per Roll
250
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Wire Gauge
12 AWG
Material Series
B-344
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Label Color
Yellow
Labels per Row
1
Recommended Ribbon
IP-R6600, R6600
Maximum Wire Gauge
8 AWG
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Compatible Mfr Part Number
IP-R6600, R6600
Material Properties
Heat-Shrinkable
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Maximum Service Temperature
267 Degrees F
Minimum Service Temperature
-67 Degrees F
Product Type
Wire Marking Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, R6600, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.