Handrail Extension, 8 Ft, Steel

  • Mfr # 50341

  • Zoro # G6741567


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
(2) Rails, Post
Color
Black, Yellow
Overall Height
42 in
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50341
Zoro #
G6741567
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
8 ft
Rail Size
1-7/8"
Handrail Dimensions
1 7/8 in
Mounting Hole Dia.
7/16 in
Mounting Plate Dimensions
5 in x 5 in
Top Rail Height
42 in
Midrail Height
21 in
Mounting Plate Length
5 in
Mid-Rail Height
21 in
Mounting Hole Diameter
1/2 in
Mounting Plate Width
5 in
Handrail Diameter
1 7/8 in

Details

Material
Steel
Includes
(2) Rails, Post
Color
Black, Yellow
Number of Mounting Holes
4
Item
Handrail Extension
Rail Shape
Round
Handrail Shape
Round
Handrail Component Material
Steel
Handrail Component
Handrail Extension
Finish
Powder Coated
Product Type
Handrail Extension
Number of Rail Levels
2
Compatible Manufacturer Model Number
39K849, 39K850, 39K851, 39K852, 39K853, 39K854
Rail Mounting Style
Floor Mounted
Includes Toeboard
Toe Board Not Included
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Handrail Extension, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 8 ft, Handrail Dimensions 1 7/8 in, Color Black, Yellow, Mounting Plate Dimensions 5 in x 5 in, Includes (2) Rails, Post, Overall Height 42 in, Mounting Hole Dia. 7/16 in, Number of Mounting Holes 4, Midrail Height 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.