Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Walnut, W04713

  • Mfr # W04713

  • Zoro # G6745611


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W04713
Zoro #
G6745611
UPC #
046118810452
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Walnut
Gender
Men's
Waterproof
No
Style Number
W04713
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.67
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Static Dissipative
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Mini Lug
Mark II Slip Test Results- Dairy Tile Wet
0.42
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Wide Toe Cap
No
Non-Marking Sole
No
Last Number or Name
M711
Completely Non Metallic
No
Footwear Construction Type
Cemented
Insole System
Removable Full Cushion Dual Density EVA
Metatarsal Guard
No
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
Conductive
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Liner Material
Mesh, Polyester
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
W04713
Insole Material
EVA
Insole Technology
Dual Density, Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Cemented
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.67
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Slip-Resistance Value - Mark II - Wet
0.42
Style Family
6-Inch Work Boot
Liner Material (PRINT)
PK Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.