Carbon Steel Stair Tread, Carbon Steel Smooth Surface, 24 in W, 8 9/16 in D, Checker Plate

  • Mfr # 20188S100-TRD1

  • Zoro # G6748725


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Surface
Smooth
Tread Width
24 in
Tread Depth
8 9/16 in
Height
1 in
Number of Bearing Bars
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20188S100-TRD1
Zoro #
G6748725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tread Width
24 in
Tread Depth
8 9/16 in
Height
1 in
Bearing Bar Thickness
3/16 in
End Plate Height
2 1/2 in
Bearing Bar Height
1 in

Details

Surface
Smooth
Number of Bearing Bars
7
Item
Carbon Steel Stair Tread
Load Capacity
400 lb
Material
Carbon Steel
Nosing
Checker Plate
Bearing Bar Spacing
1 3/16 in
End Plates
2.5 in
Standards
ISO 9001:2015
Mounting Hole Spacing
4 1/2 in
System of Measurement
Inch
Top Surface
Smooth
Shape
Bar Stair Tread
For Use Indoors/Outdoors
Outdoor
Nosing Surface
Diamond Plate
Weight
11 lb
For Use On
Metal Stairs
Material Grade
A1011
Certifications Included
No Certificates Included

Description

Carbon Steel Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 8 9/16 in, Tread Width 24 in, End Plate Height 2 1/2 in, Number of Bearing Bars 7, Mounting Hole Spacing 4 1/2 in, Weight 11 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Outdoor, Standards ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.