This item is Discontinued.

Electromark Letter Label, I, Black/Silver, PK25 INTKS3.0I

Letter Label, I, Black/Silver, PK25 (Discontinued)

  • Mfr # INTKS3.0I
  • Zoro # G6754185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTKS3.0I
Zoro #
G6754185
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2 1/4 in
Overall Height
1-3/4"
Overall Width
3 1/4 in
Character Width
1 1/2 in

Details

Material
Self Adhesive Reflective Film
Color
Black/Silver
Number of Cards
1
Item
Letter Label
Character
I

Description

Letter Label, Character Height 2 1/4 in, Material Self Adhesive Reflective Film, Overall Height 1-3/4 In., Overall Width 3 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.