Process Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5083-G-SG.

  • Zoro # G6756199


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5083-G-SG.
Zoro #
G6756199
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Case Color
Black
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Socket Material
Brass OT58
Case Material
Phenolic
Gauge Secondary Range Values
0 to 410
Features
Pressure Relief Back, Solid Front
Standards
ASME, CRN
Connection Type
MNPT
Secondary Pressure Range
0 to 410
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Phenolic
Pressure Gauge Type
Process Pressure Gauge
Removable Bezel
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pointer Characteristics
Micrometer Adjustable
Includes Vent Plug
No
Pointer Color
Black
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Units
kPa
Case Construction
Solid Wall
Sensor Type
Bourdon Tube
Bezel Gasket Material
Silicone
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Accuracy Scale
Full Scale
Dial Color
White
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Compatible Process Media
Chemicals, Highly Corrosive Media
Process Connection Gender
Male
Field Fillable
No
Includes Mounting Hardware
No
Scale Type
Dual
Gauge Case Liquid
Glycerin
Over-Pressure Limit
25%
Non-Sparking
No
Movement Material
304 Stainless Steel
Operating Temperature Range
-4 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
410 kPa
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.