Process Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5084-G-SG.

  • Zoro # G6756287


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPC5084-G-SG.
Zoro #
G6756287
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Smallest Graduation
1 psi/10 kPa
Gauge Secondary Range Values
0 to 690
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Case Color
Black
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Case Material
Phenolic
Features
Pressure Relief Back, Solid Front
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Movement Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Over-Pressure Limit
25%
Vibration Resistance
Liquid-Filled
Compatible Process Media
Chemicals, Highly Corrosive Media
Pointer Characteristics
Micrometer Adjustable
Secondary Pressure Range
0 to 690
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Bezel Material
Phenolic
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Field Fillable
No
Case Construction
Solid Wall
Dial Color
White
Includes Calibration Certificate
No
Non-Sparking
No
Pointer Color
Black
Freeze Resistant Movement
No
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 2A
Scale Type
Dual
Secondary Scale Units
kPa
Bezel Gasket Material
Silicone
Sensor Material
Phosphor Bronze
Accuracy Scale
Full Scale
Removable Bezel
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pressure Gauge Type
Process Pressure Gauge
Process Connection Gender
Male
Dial Face Material
Aluminum
Operating Temperature Range
-4 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
690 kPa
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
IP Rating
IP65

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.